VDE side cutters, DIN ISO 5749 IEC 60900

VDE side cutters DIN ISO 5749 IEC60900 2-comp.hand
SDCTR-VDE-L160MM
ZEBRA

Art.-no. 071401 572
EAN 4050642466616

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For cutting hard and soft wires and cables, including in hard-to-reach places
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • Strength-saving, clean cutting thanks to milled precision blade

  • High-quality tool steel ensures long tool life and precision of cutting surfaces

  • Slim head shape for optimum accessibility

  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working

  • Blades: Inductively hardened precision blades

  • Surface: Ground and chrome-plated on all sides

  • Joint: Inserted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Max. soft wire diameter cutting capacity

4 mm

Max. medium wire diameter cutting capacity

2.8 mm

Max. hard wire diameter cutting capacity

2 mm

EN standard

60900

Material

Steel

Surface

Chrome plated

ISO

5749

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information