VDE wire stripping pliers, IEC 60900
VDE wire stripping pliers 2C hdle IEC 60900
WRESTR-ADJ-VDE-160MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49018.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49633.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51624.jpg)
Register now and access more than 43,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision
- Automatic opening of the tongs due to opening spring
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
- Adjustment screw can be fixed with knurled nut
- Surface: Ground and chrome-plated on all sides
- Joint: Inserted
Datasheets(X)
Length (L) | 160 mm |
Length in inches (L) | 6 in |
Max. wire diameter (Ø) | 5 mm |
Max. wire cross section | 10 mm² |
Material | Steel |
Surface | Chrome plated |
EN standard | 60900 |
Material of handle | 2-component plastic |