Heavy-duty side cutters DIN ISO 5749

Heavy-duty side cutters, DIN ISO 5749
HDUTSDCTR-L160MM
ZEBRA

Art.-no. 071401 552
EAN 4050642466470

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For cutting piano wire, hard and soft wire
  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades, even under maximum loads

  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer

  • Inductively hardened precision blades

  • Surface: Entirely ground and chrome-plated

  • Joint: Lap joint, forged on rivets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Length in inches (L)

6 1/4 in

Max. medium wire diameter cutting capacity

3.4 mm

Max. hard wire diameter cutting capacity

2.5 mm

Max. piano wire diameter cutting capacity

2 mm

Max. soft wire diameter cutting capacity

4 mm

Material

Steel

Surface

Chrome plated

Type of joint

Lap joint

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information