Precision feeler gauge

Precision feeler gauge
FELRGAU-PREC-20PCS

Art.-no. 071351 42
EAN 4011231705042

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
  • Conical gauge blades with easily readable dimensions

  • Gauge blades stored in a high-quality plastic sheath

  • Clamping screw for securing the gauge blades

  • Essential aid where conventional measuring is difficult or impossible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Sheet width

12.7 mm

Sheet length

100 mm

Length

105 mm

Colour

Green

Material of blade

Spring steel

Number of sheets

20 PCS

Min./max. blade thickness

0.05-1 mm

List of blade thicknesses

0.05 mm
0.1 mm
0.15 mm
0.2 mm
0.25 mm
0.3 mm
0.35 mm
0.4 mm
0.45 mm
0.5 mm
0.55 mm
0.6 mm
0.65 mm
0.7 mm
0.75 mm
0.8 mm
0.85 mm
0.9 mm
0.95 mm
1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information