Metric double open-end wrench DIN 3110/ISO 1085

Double open-end wrench ISO 1085
DBOPNENDSPN-OFFSET-WS24X27
ZEBRA

Art.-no. 0713304247
EAN 4024835153447

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

ZEBRA® professional-quality tools in a wide range of sizes

Ergonomic double open-end wrench for demanding work


  • The double open-end wrench with two widths across flats ensures efficient power transmission thanks to its 15° offset

  • The design saves time and effort

  • The heads are very strong and can withstand even demanding work


Standard compliant and high quality


  • The double open-end wrench complies with DIN 3110/ISO 1085

  • With proven chromium-vanadium steel

  • The surfaces are chrome plated and the heads are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double open-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

24 x 27 mm

Length (L)

275 mm

Thickness of jaw (a)

9 mm

External dimension of wrench head (b1)

53 mm

External dimension of wrench head 2 (b2)

59 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic holder For double open-end wrench assortment

HOLD-SKTWRNCH-SET-EMPTY-F.8PCS

ZEBRA
Empty
x 1 pcs
Plastic holder For double open-end wrench assortment

HOLD-SKTWRNCH-SET-EMPTY-(WS6-27)-F.10PCS

ZEBRA
Empty
x 1 pcs
Plastic holder For double open-end wrench assortment

HOLD-SKTWRNCH-SET-EMPTY-(WS6-32)-F.10PCS

ZEBRA
Empty
x 1 pcs
Plastic holder For double open-end wrench assortment

HOLD-SKTWRNCH-SET-EMPTY-F.12PCS

ZEBRA
Empty
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information