3/8" connector
Connector 3/8 inch
CON-(3/8-1/2IN)-D20
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/129434.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49713.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Standard: DIN 3123, ISO 3316
- Chrome-plated version
- Drive: 3/8 inch square socket
- Tip: 1/2 inch or 1/4 inch external square drive
Datasheets(X)
![]() | |
Tip size (S1) | 1/2 inch |
Drive (S2) | 3/8 inch |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 20 mm |
Length (L1) | 36 mm |