3/8 inch cardan joint
Cardan joint 3/8 inch
CRDNJNT-3/8IN
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Standard: DIN 3123, ISO 3316
- Surface: Chrome-plated
- Drive: 3/8 inch square drive, ball catch groove
- Output: 3/8 inch external square drive
Datasheets(X)
![]() | |
Drive (S2) | 3/8 inch |
Socket wrench external diameter (D1) | 17.5 mm |
Tip size (S1) | 3/8 inch |
Length (L1) | 55 mm |
Surface | Chrome plated |