3/8 inch socket wrench insert metric, hexagon, short

3/8 inch socket wrench metric hexagon short
SKTWRNCH-3/8IN-SHORT-HEX-WS22
ZEBRA

Art.-no. 0713121122
EAN 4024835717649

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 3/8 inch square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

22 mm

Width across flats

22 mm

Tip type

For outer hexagon

Design

Short

Length (L1)

33 mm

Socket wrench external diameter (D1)

29.7 mm

Material

Steel

Surface

Chrome plated

Socket wrench depth (t)

16 mm

Socket wrench external diameter 2 (D2)

26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information