3/8 inch socket wrench insert metric, hexagon, short

3/8 inch socket wrench metric hexagon short
SKTWRNCH-3/8IN-SHORT-HEX-WS7
ZEBRA

Art.-no. 0713121107
EAN 4024835717489

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 3/8 inch square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

7 mm

Width across flats

7 mm

Tip type

For outer hexagon

Design

Short

Length (L1)

27 mm

Socket wrench external diameter (D1)

11 mm

Material

Steel

Surface

Chrome plated

Socket wrench depth (t)

7 mm

Socket wrench external diameter 2 (D2)

17.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information