1/4" socket wrench insert metric, long

1/4 inch socket wrench metric hexagon long
SKTWRNCH-1/4IN-LONG-HEX-WS5
ZEBRA

Art.-no. 0713112105
EAN 4024835398312

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • Surface: Chrome-plated, polished

  • Drive: 1/4" square socket, ball catch groove

  • Tip: For hexagon head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Screw connections on studs, threaded rods

Drive

1/4 inch

Drive type

Internal square

Tip type

For outer hexagon

Width across flats

5 mm

Length (L1)

50 mm

Socket wrench external diameter (D1)

8.1 mm

Socket wrench external diameter 2 (D2)

11.9 mm

Design

Long

Socket wrench depth (t)

9 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information