1/2 inch socket wrench insert metric, hexagon, long
1/2 inch socket wrench metric hexagon long
SKTWRNCH-1/2IN-LONG-HEX-WS17
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149996.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 17 mm |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 24.1 mm |
Socket wrench external diameter 2 (D2) | 24.1 mm |
Surface | Chrome plated |