Screw extractor

Screw extractor
EXTR-SCR-(M11-M14)

Art.-no. 0695348501
EAN 4011231605335

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For removing snapped off screws or stud bolts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Drill a hole into the part being removed as shown in the table and screw in the extractor anti-clockwise. Further tightening unscrews the broken part without damaging the thread.

Suitable for screw

7/16 inch - 9/16 inch
M11 - M14

Length

71 mm

Drill diameter

6.5 mm

Size

4

Material

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information