Screw extractor
Screw extractor
EXTR-SCR-(M8-M11)
Register now and access more than 43,000 products
Datasheets(X)
Drill a hole into the part being removed as shown in the table and screw in the extractor anti-clockwise. Further tightening unscrews the broken part without damaging the thread.
Suitable for screw | 5/16 inch - 7/16 inch |
Length | 64 mm |
Drill diameter | 4.5 mm |
Size | 3 |
Material | Chrome-vanadium steel |