Screw extractor
Screw extractor
EXTR-SCR-(M6-M8)
Register now and access more than 43,000 products
Datasheets(X)
Drill a hole into the part being removed as shown in the table and screw in the extractor anti-clockwise. Further tightening unscrews the broken part without damaging the thread.
Suitable for screw | 1/4 inch - 5/16 inch |
Length | 57 mm |
Drill diameter | 3.2 mm |
Size | 2 |
Material | Chrome-vanadium steel |