Screwdriver slotted striking cap with hexagon shank

Screwdriver slotted hexagon blade impact cap
SCRDRIV-SL-1,2X7X125
ZEBRA

Art.-no. 061332107
EAN 4038898270874

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
  • Large impact cap

  • Tip: DIN 5264-A, ISO 2380, Black Point
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness of cutting edge x width of cutting edge

1.2 x 7 mm

Blade length (A)

125 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Width across flats, screwdriver blade

6 mm

Wrench aid

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information