Screwdriver slotted short with round shank
Screwdriver slotted round blade short
SCRDRIV-SL-KNIRPS-0,6X3,5X25
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49453.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49435.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49439.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Blade: Matt chrome-plated
- Tip: DIN 5264-A, ISO 2380, Black Point
- Standard: DIN 5265
Datasheets(X)
![]() | |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.6 x 3.5 mm |
Blade length (A) | 25 mm |
Handle length (B) | 62 mm |
Handle width (C) | 31 mm |