Slotted screwdriver with round shank
Screwdriver slotted round blade
SCRDRIV-SL-1,2X8X175
ZEBRA
Register now and access more than 43,000 products
- Blade: Matt chrome-plated
- Tip: DIN 5264-A, ISO 2380, Black Point
- Standard: DIN 5265
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 1.2 x 8 mm |
Blade length (A) | 175 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |