Slotted screwdriver with round shank

Screwdriver slotted round blade
SCRDRIV-SL-0,8X4,0X100
ZEBRA

Art.-no. 061323104
EAN 4038898274889

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Brushed chrome-plated shank and 2-component handle
  • Blade: Matt chrome-plated

  • Tip: DIN 5264-A, ISO 2380, Black Point

  • Standard: DIN 5265
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness of cutting edge x width of cutting edge

0.8 x 4 mm

Blade length (A)

100 mm

Handle length (B)

84 mm

Handle width (C)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information