The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Comfortable and gentle on the joints
- The lightweight handles are made of aluminium tubing and have non-slip protection made of resistant but pleasantly soft plastic to ensure that work is comfortable and gentle on the joints
High-quality workmanship
- Optimal cutting performance thanks to the precision-ground blade with non-stick coating manufactured in Germany and the steel-forged, corrosion-protected hook with deep sap groove
Long service life
- The deep sap groove prevents the blade from sticking to cutting surfaces, as the plant sap runs off better
- The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears
For green cuttings and cutting branches up to a diameter of 50 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!