Rechargeable LED work light Ergopower 10 W
Rechargeable LED work light Ergopower 10 W - 1
Rechargeable LED work light Ergopower 10 W - 2
Rechargeable LED work light Ergopower 10 W - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED work light Ergopower 10 W
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
Robust


Aluminium housing with rubber edge



Full capacity immediately available


COB LED light source



Two light modes


1,000 lm and 500 lm



Switch mode


Full light – low light - off



Stand variably adjustable


Stand with mounting holes (M8) to mount the lamp on a tripod



Delivered with 5V 1A charger and USB-cable

Notice

Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh