For detailed information, other images and documents, please select individual articles from the following table.
VDE precision screwdriver assortment, slotted/PH 7 pieces
Consists of five slotted and two Phillips screwdrivers.
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
- Routine test in a water bath with test voltage 10 kV
- Identification marking with the year of manufacture
- Cold impact test at –40°C (marking C)
- Blade: Circular blade Insulated, bronzed
- Slotted drive: DIN 5264-A, ISO 2380
- Cross-head drive: ISO 8764-PH
EN 60900, IEC 60900
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!