For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Drive: POWERDRIV
Standard: DIN 3118
Geometry: Ring sides angled 15°, rings angled 5°
7 x 9 to size 12 x 14 mm in hexagon
14 x 17 to size 30 x 32 mm in bi-hex
Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads
Contents: 5 pcs.
1 each of double open end ring wrench size 7 x 9, 8 x 10, 11 x 13, 12 x 14, 17 x 19
Tightening and loosening union nuts and pipe screw joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!