Bolts metric/inch

Sort by

Top seller
Popular products from category Bolts metric/inch

METRIC THREAD SCREWS AND BOLTS

Screws and bolts have been Würth's core business for over 50 years: you are therefore guaranteed quality products for all your assemblies. The metric thread (or triangular thread) is the thread most used in screws and bolts. We therefore offer you a very wide choice of products to meet all your needs.
Countersunk, cylindrical, domed or hexagonal head find the screws suitable for your work and your trade. For our metric thread bolts, we use materials recognized for their strength and quality: raw steel, zinc-dichromate and galvanized steel, stainless steel and aluminum.
You will also find screws available according to the nominal diameter: M3, M4, M6, M8, M10, M12, M14...
It is interesting to know that our galvanized steel screws are protected against atmospheric corrosion by zinc deposition thanks to the hot-dip galvanizing bath. In addition, all our screws comply with the applicable DIN and ISO standards.

METRIC THREAD SCREWS AND BOLTS: FOR ALL USES AND ALL AREAS

Do you work in industry or construction? Check out our range of self-tapping screws, such as the Torx pan head self-tapping screw. Self-tapping screws are ideal for fastenings in steel, aluminum or copper, do not leave chips and have a high resistance to tearing and vibration. They are a real time saver for your work thanks to the absence of tapping or nuts.
If you need screws working under pressure, find our wide choice of grub screws in raw steel, zinc plated or stainless steel, flat end or cup. For better tightening and locking as well as resistance to high loads, check out our hexagon screws.
In the field of handling, pan screws are ideal and very suitable: in fact, the flat head does not damage the objects being handled and therefore makes full use of the handling surface. They are also widely used for the assembly of sheet metal on a metal frame. Whatever the field, Würth offers you quality screws made for you.