For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver with 1/4 inch tip with square drive at the end of the handle
Round, bright chrome-plated, continuous shank with mount for square sockets
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
Durable and efficient
- Screwdriver with mount for square sockets
- Can also be used as a ratchet tool extension thanks to the square drive at the end of the handle
Comfortable to use
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque
- Fast-turn zone and hard material in the lower part of the handle enables quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification thanks to the shank symbol and shank size on the handle
For use with 1/4 inch sockets with square mounts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!