Double ring wrench set, deep offset 12 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Double ring wrench set, deep offset 12 pieces

Metric, DIN 838/ISO 3318

See product details

Available in 1 version
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
Drive: POWERDRIV bi-hexagon



Material: Chromium-vanadium steel



Surface: Chrome-plated, polished rings



Geometry: Ring end offset 18°



Contents: 12 pieces


1 each of double-end box wrench, 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 27, 25 x 28, 30 x 32