Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

AMO® III spacing assembly screw 7.5 type 1 countersunk milling head
AMO<SUP>® </SUP>III spacing assembly screw 7.5 type 1 countersunk milling head - 1
AMO<SUP>® </SUP>III spacing assembly screw 7.5 type 1 countersunk milling head - 2
AMO<SUP>® </SUP>III spacing assembly screw 7.5 type 1 countersunk milling head - 3

For detailed information, other images and documents, please select individual articles from the following table.

AMO® III spacing assembly screw 7.5 type 1 countersunk milling head

For mounting windows in concrete and solid stone masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel, yellow zinc-plated, AW30 drive

  • Thread diameter: 7.5 mm
  • Material: Steel
  • Surface: Zinc plated yellow
  • Head type: Countersunk milling head
  • Head diameter: 12 mm
  • Internal drive: AW30

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Material Surface Quantity PU
price/PU
0234130112
112 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130102
102 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130122
122 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130152
152 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130182
182 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130212
212 mm 7.5 mm Steel Zinc plated yellow
100 pcs
023413092
92 mm 7.5 mm Steel Zinc plated yellow
200 pcs
023413082
82 mm 7.5 mm Steel Zinc plated yellow
200 pcs
023413072
72 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130132
132 mm 7.5 mm Steel Zinc plated yellow
200 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Immediate load-bearing capacity – no waiting after insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.



Align window frames using alignment clamps or AMO Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 AMO III 11.5 mm)