Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

Concrete screw with hexagon head W-BS/S
Concrete screw with hexagon head W-BS/S - 1
Concrete screw with hexagon head W-BS/S - 2
Concrete screw with hexagon head W-BS/S - 3
Concrete screw with hexagon head W-BS/S - 4
Concrete screw with hexagon head W-BS/S - 5

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with hexagon head W-BS/S

Ideal for mounting metal structures, galv. steel

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 22 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Thread diameter Anchor length (l) Attachment height (t fix 1) Quantity PU
price/PU
5929126025
6 mm 7.5 mm 60 mm 25 mm
100 pcs
5929126045
6 mm 7.5 mm 80 mm 45 mm
100 pcs
5929126065
6 mm 7.5 mm 100 mm 65 mm
100 pcs
5929128025
8 mm 10 mm 70 mm 25 mm
50 pcs
5929128035
8 mm 10 mm 80 mm 35 mm
50 pcs
5929128055
8 mm 10 mm 100 mm 55 mm
50 pcs
5929128075
8 mm 10 mm 120 mm 75 mm
50 pcs
5929128095
8 mm 10 mm 140 mm 95 mm
50 pcs
5929121035
10 mm 12 mm 90 mm 35 mm
25 pcs
5929121045
10 mm 12 mm 100 mm 45 mm
25 pcs
5929121065
10 mm 12 mm 120 mm 65 mm
25 pcs
5929121085
10 mm 12 mm 140 mm 85 mm
25 pcs
5929121105
10 mm 12 mm 160 mm 105 mm
25 pcs
5929122045
12 mm 14 mm 110 mm 45 mm
25 pcs
5929124055
14 mm 16 mm 130 mm 55 mm
25 pcs
5929128015
8 mm 10 mm 60 mm 15 mm
50 pcs
5929121025
10 mm 12 mm 80 mm 25 mm
25 pcs
5929124035
14 mm 16 mm 110 mm 35 mm
25 pcs
5929126005
6 mm 7.5 mm 40 mm 5 mm
100 pcs
5929128005
8 mm 10 mm 50 mm 5 mm
50 pcs
5929121005
10 mm 12 mm 60 mm 5 mm
25 pcs
5929122015
12 mm 14 mm 80 mm 15 mm
25 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

Extremely flexible to use


Three anchoring depths (sizes 6 – 14) and a large variety of types



Fastening can be adjusted up to twice after installation


(Sizes 8 - 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)



  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.