Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

Plasterboard plug W-GS Type ZD

For detailed information, other images and documents, please select individual articles from the following table.

Plasterboard plug W-GS Type ZD

For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool.

  • Anchor length (l): 33 mm
  • Material: Die-cast zinc
  • Required particle-board screw diameter: 4.5 mm
  • Hole diameter in component (d Bau): 6.5 mm
  • Minimum component thickness (d): 9.5 mm
  • Max. attachment height (d a) - condition: Dependent on screw length
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 80 °C
  • Edge clearance (a r): 50 mm
  • Centre-to-centre distance (a): 100 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Material Required particle-board screw diameter Hole diameter in component (d Bau) Quantity PU
price/PU
0903252
33 mm Die-cast zinc 4.5 mm 6.5 mm
200 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

  • High-quality die-cast zinc

  • Positive locking attachment

  • Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw.

  • Small space requirement behind the plate (only 15 mm)

  • The component can be attached with wood or particle board screws.

  • The plasterboard plug and the screw can be inserted with the same bit

  • For mounting, we recommend the ASSY-D plug screw
Notice
  • To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.

  • Use in damp areas in combination with a stainless steel screw

  • Type Z/L recommended for use on double panelling