For detailed information, other images and documents, please select individual articles from the following table.
TIPP® Aero ventilation pipe clamp
For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Quick-action snap lock up to DN 400 mm
- Can also be mounted quickly and easily on an individual basis
- To close, suspend the pipe clamp using the long arm of the click mechanism
- Time-saving and simple alignment or moving of mounted pipes
Glued-in profile, rubber
Firmly bonded EPDM pipe clamp rubber prevents falling out when the pipes are moved
Rubber insert:
- For DIN 4109
- Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
- Ageing-resistant in accordance with DIN 53508
- Reacts to fire in accordance with DIN 4102-1 (B2 non-flammable)
- Resistant to diluted acids and bases at room temperature and to solutions containing alcohol
- Not resistant to oils, greases and fuels
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!