For detailed information, other images and documents, please select individual articles from the following table.
Particle board screw Wüpofast ® 2.0
Yellow galvanised steel, partial thread, self-countersinking head, PZ drive
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
The screw that bites
Countersunk milling head
- 2 processes in one: screwing-in and countersinking
- Suitable for use on wood and hardware
- Prevents surfaces from cracking, splitting or breaking up
- Even screws into hardware without damaging the coating
Reamer (measurements 5 x 70 mm)
- Reduces friction during screw-in by 40%
- Less stress on electrical tools (longer service life)
Fine pitch/coarse pitch thread
- Fine pitch thread on small screws for better grip on particle board
- Coarse pitch thread for faster screw-in
Reamer incorporated in the thread
- Less effort required during screw-in thanks to the reduction in friction
- Reduces cracking
Needle tip
- Allows optimal contact without slipping
- The thread reaches right to the end of the tip
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good adhesion
- Improved drive precision
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!