1/4-inch dynanometric screwdriver
1/4-inch dynanometric screwdriver - 1
1/4-inch dynanometric screwdriver - 2
1/4-inch dynanometric screwdriver - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch dynanometric screwdriver

Torque screwdriver for controlled clockwise tightening
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
Trigger accuracy: ± 6% of the set value


According to DIN EN ISO 6789:2003, Type II, Class D



Simple, fast setting of the torque scale without additional tools


Push sleeve back – turn handle – done!



Soft component grip with 1/4-inch square mount at end of grip


E.g. T-handle extension for higher power transmission

Notice

With calibration certificate and operating instructions, supplied in a plastic box