Laser rangefinder WDM 5-12
Laser rangefinder WDM 5-12 - 1
Laser rangefinder WDM 5-12 - 2
Laser rangefinder WDM 5-12 - 3
Laser rangefinder WDM 5-12 - 4
Laser rangefinder WDM 5-12 - 5
Laser rangefinder WDM 5-12 - 6
Laser rangefinder WDM 5-12 - 7
Laser rangefinder WDM 5-12 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Laser rangefinder WDM 5-12

High-precision, robust laser rangefinder with inclinometer and compass
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
Technical specifications (accuracy ± 1.0 mm, range 80 m) satisfy all the requirements of the new ISO Standard 16331-1



Large illuminated display


Excellent readability



8-point compass


Permits precise orientation



360° inclinometer


Levelling, measuring of roof pitches or gradients



Cubic measurement function


Shell surface, top surface and/or room dimensions



Extremely sturdy, handy device


  • Impact protection with extra-thick soft components

  • IP65 (dustproof and protected against water jets from all directions)


Automatic detection of end piece position


  • Permits measurements from slots and corners

  • Precise measurements with the aid of a corner stop


Tripod screw


Permits precise measurement from the tripod



Functions


  • Area calculation

  • Volume calculation

  • Cubic dimensions

  • Tracking (continuous measurement)

  • Pythagorean theorem

  • Delimiting function

  • Timer

  • Inclinometer

  • Memory (20 locations)

  • Compass