For detailed information, other images and documents, please select individual articles from the following table.
Cable duct fastener W-KKB PLUS
Suitable for DIGA® CS-2 POWER, DIGA® CS-3 and various competitor systems
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Halogen-free PA6 material
- Attachment is carried out in pre-fabricated through holes
With application approval ETA-18/0957 in combination with nails according to ETA-12/0452
Attachment of plastic (PVC) electric cable ducts on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!