For detailed information, other images and documents, please select individual articles from the following table.
Wire cup brush with support ring, knotted steel with M14 connecting thread
Ideal for machining large steel and cast surfaces. With safety support ring, additional bristle available when removed. For heavy and aggressive brushing work.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Efficient machining of large surfaces with aggressive brushing effect and high wear resistance thanks to clockwise knotting on the wire cup brush
- For direct use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Caution: Use angle grinders with a minimum diameter of 180 mm or greater
- Always wear safety goggles and safety gloves when working with machine brushes!
Notes on use (optimising brushing results) | ||||
Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Recommended peripheral speeds for brushing | ||||||||
Applications | Peripheral speed [in m/s] | |||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburr | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polish | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
- Removing slag, rust, scale, concrete residue
- Cleaning welded seams
- Removing varnish and paint
- Preparing metal surfaces before varnishing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!