For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 1 inch Premium P
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Excellent power-to-weight ratio
Up to 1,680 Nm max. breakaway torque at a weight of 3.31 kg
Reliable maximum power levels and a long service life
High-quality double impact mechanism and cylinder with balanced 6-vane motor
Optimum and user-friendly adjustment to any application, at any time
4-stage clockwise power setting with convenient one-hand reversing
Good handling and optimum control
Extremely ergonomic soft grip with sensitive trigger
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!