TIPP® Priopress pipe clamp with joint
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 1
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 2
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 3

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Priopress pipe clamp with joint

The standard hinged and jointed clamp. Exclusive press closure with finely adjustable locking screw.

See product details

Available in 7 versions
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
During pre-mounting, only engage the click lock


  • Quick, easy and secure closure

  • Effort-saving insertion of pipes when mounting overhead


Secure press closure


  • Quick clamping by simply pressing the threaded plug by hand, i.e. no tools necessary

  • Threaded plug can be finely adjusted thanks to the metric thread. This also enables the pipe position to be corrected by subsequently tightening the clamp by pressing on the screw.

  • Reopen with Phillips-head or flat-head screwdriver as usual


Noise insulation in line with DIN 4109



Tested for ageing, weather and ozone resistance in accordance with DIN 53508 and DIN 53509



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.