Digital goniometer DWM 350
Digital goniometer DWM 350 - 1
Digital goniometer DWM 350 - 2
Digital goniometer DWM 350 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Digital goniometer DWM 350

Short digital goniometer.
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
No measurement error due to slanted positioning


Horizontal and vertical level



Good readability


  • Large digital display field

  • Additional lighting can be switched on in poorly lit areas


Easy to use


  • Reset function: The goniometer can be reset in any position

  • Hold function: Measured values remain in the display, even when the goniometer is moved

  • When the goniometer is switched on, the previous value is displayed


Long service life


  • High-precision aluminium measuring arm

  • Hard-wearing red powder coating


Fits in all standard tool cases


Short arm length