For detailed information, other images and documents, please select individual articles from the following table.
Spring toggle type W-FKW with centring plug
Polyamide collar sleeve and M10 hexagon nut, zinc-plated steel. Specially designed for attaching sanitary facilities to cavity walls, suitable for various panel thicknesses
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- The spring toggle expands automatically in any position
- The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle anchor
- Fully pre-assembled
- Anti-rotation lock (claws) prevents movement during installation
- Load distributed over large surface area to ensure good holding power
For fastening washbasins, wall-hung toilets, boilers, urinals, load-bearing structures, etc. to hollow walls, service ducts. The centring plug is used to fill the drill hole and to centre the threaded rod.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!