Quick, cost-effective installation
Pre-assembled: no need to search for the right screw
Also suitable for ducts
Can be removed via drive in screw head
Properties
- UV-resistant
- Plastic anchors made of high-quality polyamide: resistant to mould
- Heat resistant -40 to +150°C
- Halogen- and silicone-free
Can be used for concrete, solid brick, calcium silicate block, aerated concrete, vertically perforated brick, hollow calcium silicate block, screed and plasterboard
For fastening non-load-bearing elements and light loads in construction, metalworking, sanitary and electrical applications
Flat head: Securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!