For detailed information, other images and documents, please select individual articles from the following table.
Raised countersunk head screw assortment 1100 pieces in system case 4.4.1.
Zinc-plated steel, strength class 4.8, blue passivated (A2K), with H recessed head
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Contents: 1100 pieces
- 100 pan head screws M4 x 10 / M4 x 16 / M4 x 20 / M4 x 25
- 100 pan head screws M5 x 16 / M5 x 20 / M5 x 25 mm / M5 x 30 mm
- 100 pan head screws M6 x 16 mm / M6 x 20 mm
- 50 pan head screws M6 x 25 / M6 x 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!