- Self-tapping screw thread
- Head diameter 7.0 mm
- Demagnetised
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Mounting for window construction purposes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!