For detailed information, other images and documents, please select individual articles from the following table.
Random orbital disc-type sander ETS 150-E twin
With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
2 stroke settings on one machine
- Coarse grinding with 6.2 mm stroke
- Fine grinding with 2.8 mm stroke
High removal rate
Simultaneous rotating and oscillating motion
Integrated dust extraction
Can also be used without the external extraction function if necessary.
Adjusting wheel for adapting the number of rotations and oscillations
Sensitive materials such as veneer or thin layers of paint can be processed without a problem.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!