For detailed information, other images and documents, please select individual articles from the following table.
High-performance gas unit DIGA WO-KN 16/75
Powerful nailer for processing staples with a width of 10.8-11.3 mm and a length of 35-75 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Saves time
Tool-free precise adjustment of the drive-in depth for an optimal nail pattern
LED charge level display
Continuous monitoring of the remaining battery capacity
Effortless work
- Recoil absorbing, non-slip handle
- Perfectly balanced
For universal use
Independent of stationary and mobile compressed-air systems
Lithium-ion technology
Low weight, high performance and no battery memory effect
Practical belt hook
- Suitable clip types: Q, QZ, ETA-Q and ETA-Z
- Suitable gas cartridge (Art. no. 0864900200 and 0864900201)
Mounting of fire protection panels, screed panels, roofing made from steel, plasterboard, chipboard, fibre particle boards, gypsum fibreboard, OSB boards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!