Zinc-plated steel (FE) counterweights
Steel adhesive weight for vehicles
BAW-ST-ADH-W19X3,8MM-(4X10G/4X5G-60G)
Art.-no. 083014 422
EAN 4045989708499
Register now and access more than 43,000 products
- Low-profile adhesive bars
- Compliant with the requirements of the EU Directive 2000/53/EC on end-of-life vehicles
Compliant with European Directive 2000/53/EC
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length | 148 mm |
Width | 19 mm |
Design | Self-adhesive |
Product weight (per item) | 60.000 g |