X91 Hinge
Hinge X91 Emuca
EMUCA X91 SC HINGE INSET 165DEG
Register now and access more than 43,000 products
The X91 hinges have a softening piston in order to offer soft door closing, They are available for wooden, with a mounting clip, eccentric adjustment and a large variety of supplements for assembly.
- Integrated soft closing mechanism
- Hinge to plate quick fixing system.
- For 14 ~ 24 mm door thickness.
- Adjustable in 3 dimensions.
- Distance to cup bore edge d = 3 ~ 7 mm.
- Depth adjustment by cam.
- Spring in opening and closing
Datasheets(X)
Corresponds to Emuca article number | 1043007 |
Cranking | 19 mm |
Opening angle | 165 |
Door position | Inset |
Damper | Yes |
Spring | Yes |