X91 90 Degree Hinge
BIS X91 35 AN90 MNI T 48 100
Art.-no. 9501003094
EAN 8432393100890
Register now and access more than 43,000 products
Integrated soft closing mechanism.
Hinge to plate quick fixing system.
For 14 ~ 24 mm door thickness.
Adjustable in 3 dimensions.
Distance to cup bore edge d = 3 ~ 7 mm.
Depth adjustment by cam.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 1040707 |
Opening angle | 105 |
Door position | Corner |
Damper | Yes |
Spring | Yes |
