Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

X91 45 Degree Hinge

BIS X91 35 AN45 MNI T 48 100

Art.-no. 9501003499

EAN 8432393100883

Individual price display after login
X91 45 Degree Hinge

Art.-no. 9501003499

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The X91 hinges have a softening piston in order to offer soft door closing. They are available for wooden, with a mounting clip, eccentric adjustment and a large variety of supplements for assembly.

Integrated soft closing mechanism.

Hinge to plate quick fixing system.

For 14 ~ 24 mm door thickness.

Adjustable in 3 dimensions.

Distance to cup bore edge d = 3 ~ 7 mm.

Depth adjustment by cam.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

1040607

Opening angle

105

Door position

Corner

Damper

Yes

Spring

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information