X-Finity logo T-shirt
T-shirt X-Finity Logo
T-SHIRT X FINITY BLUE XL
Art.-no. M446433003
EAN 4251402744115
Register now and access more than 43,000 products
- 60% pure, soft cotton
- Round neckline, fashionable cut
- Double-stitched seams at the shoulders, sleeves and waistband
- Front with rubberised logo print and smooth statement print
Datasheets(X)
Colour | Blue |
Size | XL |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |