Worktop Connector Zipbolt
Worktop connector with hexagon drive vertical
WRKTPCON-ST-(PL)-170MM
Art.-no. 0683260202
EAN 5055261505950
Register now and access more than 43,000 products
Fast and easy to assemble
Saves time and reduces production costs
Accurate adjustment
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Worktops in kitchens, workshops etc.
Requiresa a 5mm Allen Key or Hex Bit
Material | Stainless steel / steel |
Surface | Plain |
Hinge pot-hole diameter | 35 mm |