Wood folding ruler Birch
Folding rule birch
FLDRUL-WOOD-CLASS3-L2M
Register now and access more than 43,000 products
Good readability
Millimeter graduation on both sides at the top and bottom edges of the sections
Long service life and secure use
Robust metal hinges which lock in place
Upper and lower edge in on/off
EEC Precision Class III
Datasheets(X)
Material | Birch |
Max. length measuring range | 2 m |
Length of link (pivot point) | 167 mm |
Accuracy class | III |
Number of chain links | 12 PCS |
Length (folded up) x width (folded up) x height | 210 x 36 x 18 mm |